Zoro Homepage

Edge Protector, 5 1/4 In, Blk, PK200

  • Mfr # 4FET9

  • Zoro # G3233867


product price: $105.99
/pk 200, $0.53/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
2 in
Width
5 1/4 in
For Use With
Maximum 1 1/4 in Strapping
Thickness
0.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FET9
Zoro #
G3233867
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Width
5 1/4 in
Thickness
0.17 in
Max. Strap Width
1 1/4 in
Depth
5 1/4 in
For Max. Strap Width
1 1/4 in
Compatible Strap Width - Maximum
1 1/4 in
Overall Length
2 in
Overall Depth
5 1/4 in

Details

Item
Strapping Guards
Material
Plastic
For Use With
Maximum 1 1/4 in Strapping
Color
Black
Edge Protector Strength Rating
Extra Heavy Duty

Description

Strapping Guards, Edge Protector Strength Rating Extra Heavy Duty, Plastic, Length 2 in, Depth 5 1/4 in, Width 5 1/4 in, Thickness 0.17 in, Color Black, For Max. Strap Width 1 1/4 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.