Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Protector, Medium Duty, Paper, PK1920

  • Mfr # AB2525-160-48

  • Zoro # G9169134


product price: $2,179.99
/pk 1920, $1.14/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Paperboard
Length
48 in
Width
2 1/2 in
Color
White
Thickness
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB2525-160-48
Zoro #
G9169134
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
2 1/2 in
Thickness
0.16 in
Depth
2 1/2 in
Max. Strap Width
2 in
For Max. Strap Width
2 in
Overall Depth
2 1/2 in
Compatible Strap Width - Maximum
2 in
Overall Length
48 in

Details

Item
Edge Protector
Material
Paperboard
Color
White
Edge Protector Strength Rating
Medium Duty

Description

Edge Protector, Edge Protector Strength Rating Medium Duty, Paperboard, Length 48 in, Depth 2 1/2 in, Width 2 1/2 in, Thickness 0.16 in, Color White, For Max. Strap Width 2 in, Package Quantity 1920

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.