Edge Protector, Medium Duty, Paper, PK2240
Mfr # AB22-160-60
Zoro # G9169116
product price: $2,516.99
/pk 2240, $1.12/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Paperboard
Length
60 in
Width
2 in
Thickness
0.16 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB22-160-60
Zoro #
G9169116
UPC #
-
Country of Origin
United States
Dimensions
Length
60 in
Width
2 in
Thickness
0.16 in
Max. Strap Width
2 in
Depth
2 in
For Max. Strap Width
2 in
Overall Length
60 in
Compatible Strap Width - Maximum
2 in
Overall Depth
2 in
Details
Item
Edge Protector
Material
Paperboard
Color
White
Edge Protector Strength Rating
Medium Duty
Description
Edge Protector, Edge Protector Strength Rating Medium Duty, Paperboard, Length 60 in, Depth 2 in, Width 2 in, Thickness 0.16 in, Color White, For Max. Strap Width 2 in, Package Quantity 2240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.