Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Edge Protector, Paperbrd, 36 in L, PK1350 56JK96

Edge Protector, Paperbrd, 36 in L, PK1350 (Discontinued)

  • Mfr # 56JK96
  • Zoro # G4431509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56JK96
Zoro #
G4431509
UPC #
820203540680
Country of Origin
United States

Dimensions

Length
36 in
Width
2 1/2 in
Thickness
0.25 in
Depth
2 1/2 in
Overall Depth
2 1/2 in
Overall Length
36 in
Compatible Strap Width - Maximum
2 1/2 in

Details

Item
Edge Protector
Material
Paperboard
Color
White

Description

Edge Protector, Paperboard, Length 36 in, Depth 2 1/2 in, Width 2 1/2 in, Thickness 0.25 in, Color White, Package Quantity 1350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.