Edge Trim, EPDM, 25 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I

  • Mfr # ZTRIM-299

  • Zoro # G0299087


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Groove Width
3/8 in
Overall Height
15/16 in
Overall Width
3/4 in
Style
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTRIM-299
Zoro #
G0299087
UPC #
-
Country of Origin
China

Dimensions

Groove Width
3/8 in
Overall Height
15/16 in
Overall Width
3/4 in
Length
25 ft
Groove Depth
5/8 in
Leg Length
15/16 in
Inside Height
5/8 in
Inside Width
3/8 in
Overall Length
25 ft
Inside Length
5/8 in
For Material Thickness - Maximum
3/8 in
Trim Width
3/4 in

Details

Material
EPDM
Item
Edge Trim
Style
I
Backing Type
Non-Adhesive
Color
Black
Min. Temp. (F)
-40 Degrees F
Standards
ASTM D2000 BA
Max. Temp. (F)
210 Degrees F
Application
Boards, Electrical, Mirrors, Signs
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
210 Degrees F
Mount Type
Non-Adhesive
Profile Shape
I
Outer Material
EPDM
Hardness
70A
Resistance Properties
Corrosion Resistant, Water Resistant
Operating Temperature - Minimum
-40 Degrees F
Product Type
Edge Trim
Includes Core
Core Not Included
Operating Temperature - Maximum
210 Degrees F
Includes Bulb
Bulb Not Included

Description

Edge Trim, Application Boards, Electrical, Mirrors, Signs, Bulb Location Not Applicable, Color Black, Hardness 70A, Inside Height 5/8 in, Inside Width 3/8 in, Material EPDM, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Mount Type Non-Adhesive, Overall Height 15/16 in, Overall Length 25 ft, Overall Width 3/4 in, Profile Shape I, Resistance Properties Corrosion Resistant, Water Resistant, Standards ASTM D2000 BA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.