Elbow, 11-1/4", 10", 125, Flg, Black
Mfr # 4319001016
Zoro # G1556690
product price: $674.99
/eaKey Features
Pipe Size - Pipe Fitting
10"
Pipe Fitting Material
Cast Iron
Specific Fitting Shape
11-1/4 Degree Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4319001016
Zoro #
G1556690
UPC #
092201253217
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
10"
Pipe Size (Fittings)
10"
Details
Pipe Fitting Material
Cast Iron
Specific Fitting Shape
11-1/4 Degree Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
11-1/4 Degree Elbow
Description
Elbow,11-1/4 In.,10 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.