Zoro Homepage

Elbow, 11-1/4", 8", 125, Flg, Black

  • Mfr # 4319001014

  • Zoro # G1556620


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
8"
Pipe Fitting Material
Cast Iron
Specific Fitting Shape
11-1/4 Degree Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4319001014
Zoro #
G1556620
UPC #
092201253200
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
8"
Pipe Size (Fittings)
8"

Details

Pipe Fitting Material
Cast Iron
Specific Fitting Shape
11-1/4 Degree Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
11-1/4 Degree Elbow

Description

Elbow,11-1/4 In.,8 In.,125,Flg,Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.