Zoro Homepage

Elbow, 1/2 in x 1/2 in Tube Size, Brass, Brown

  • Mfr # 75187LF

  • Zoro # G4809231


product price: $7.69
/ea

Key Features

Tube Fitting Material
PEX
Specific Fitting Shape
Elbow
Fitting Connection Type
FNPT x Push
Tube Size
1/2 in x 1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75187LF
Zoro #
G4809231
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/2 in x 1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Hex Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Elbow
Tube Fitting Material
PEX
Specific Fitting Shape
Elbow
Fitting Connection Type
FNPT x Push
Stem OD
1/2 in
Max. Pressure
150 psi
Temp. Range
0 Degrees to 200 Degrees F
Compliance
AB1953, cUPC, NSF
Color
Brown
Specific Pipe Fitting Shape
Coupling
Special Features
Can Be Use Underground and Behind Walls Without Access Panels, Compact, Corrosion Resistant, No Soldering Required
Standards
NSF/ANSI 61, UPC
System of Measurement
Imperial
Application
Non-Potable Water, Potable Water
Compatible Tube Material
Copper, CPVC, PEX
Fitting Material
Brass
Resistance Properties
Corrosion-Resistant
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
FIP
Fitting Shape
Elbow
Fitting Side 2 Connection Type
FNPT
For Media Type
Non-Potable Water, Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
0 Degrees F

Description

Elbow, Application Non-Potable Water, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FIP, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Brown, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Elbow, Standards NSF/ANSI 61, UPC, Compatible Tube Material Copper, CPVC, PEX, Minimum Operating Temperature 0 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.