Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 316 SS, 1 1/2", F BSPT, Class 150

  • Mfr # ZUSA-PF-7450

  • Zoro # G100421115


product price: $64.15
/ea

Key Features

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7450
Zoro #
G100421115
UPC #
193005123697
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Fitting Side B Pipe Threading
11
Fitting Side B Type
BSPT
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
150 psi
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11
Fitting Side A Type
BSPT
Includes Seal
No
Class
Class 150
Fitting Side A Gender
Female
Material Grade
316
Includes Pre-Applied Thread Sealant
No

Description

The ZORO SELECT - ZUSA-PF-7450 is a stainless steel pipe fitting designed for connection within low- to medium-pressure piping systems. It meets ASME/ANSI Class 150 pressure–temperature ratings and is suitable for applications involving water, steam, chemical, food, and HVAC lines. Constructed from 316 stainless steel, it offers corrosion resistance and durability. Its female threaded connection on Side A (1 1/2 in BSPT, thread size 11) and a similar connection on Side B (also 1 1/2 in BSPT, thread size 11) provide reliable mating options. The fitting is compliant with low-lead standards and rated for a maximum steam and operating pressure of 150 psi.

Key Features:

  • Material Grade: 316 Stainless Steel for corrosion resistance and strength.
  • Pressure Ratings: Max steam pressure of 150 psi and maximum operating pressure of 150 psi.
  • Connection Type: Female BSPT thread on both sides with 1 1/2 in nominal pipe size.
  • Threading: 11 threads per inch on both sides, with no pre-applied thread sealant included.
  • Fitting Shape: Elbow, used to change pipe direction within piping systems.
  • Standards: ISO 7-1, indicating compliance with recognized industry specifications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.