Zoro Homepage

Elbow, 45 D, Long Radius, 2.5 In, Butt Weld

  • Mfr # 4381010660

  • Zoro # G1289662


product price: $14.89
/ea

Key Features

Pipe Size - Pipe Fitting
2-1/2"
Specific Fitting Shape
45 Degree Long Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381010660
Zoro #
G1289662
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"
Pipe Size
2-1/2"
Fitting Side A Outside Diameter
4 in
Overall Length
3 1/2 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in

Description

45 Degrees Elbow, Stainless Steel, 304L, For Pipe Schedule 10, 2 1/2 in, Butt Weld, 4 in, 2 1/2 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.