Elbow, 45 deg, 1/2", 150,304, Thrd Heavy
Mfr # 4381030830
Zoro # G1560988
product price: $3.99
/eaSold in multiples of 3 for $11.97
Key Features
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381030830
Zoro #
G1560988
UPC #
092201364364
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1/2"
Details
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Elbow
Standards
ANSI B1.20.1, ASTM A351
Connection Type
Threaded
Pipe Fitting Connection Type
NPT x Female NPT
Pressure Level
Medium Pressure (300-999 psi)
Fitting Shape
Elbow
Threading
NPT
Class/Pressure
Class 150
Pipe Fitting Material & Grade
Stainless Steel
Fitting Material
316 Stainless Steel
Gender
Female
Pipe Fitting Gender
Female
Fitting Side B Type
NPT
Color
Silver
Class
Class 150
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Description
The ZORO SELECT - 4381030830 is a stainless steel 45-degree elbow fitting designed to redirect flow in piping systems with a gentle 45° bend. Constructed from 304 stainless steel, it offers corrosion resistance and strength. The fitting features a threaded connection type with a female end on Side B and an NPT connection on Side A, suitable for use in industrial, plumbing, HVAC, and process applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.