Elbow, 45 deg, 4", 150,316, Thrd Heavy
Mfr # 4381034710
Zoro # G1563392
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
45 Degree Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381034710
Zoro #
G1563392
UPC #
092201366016
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
4"
Details
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Elbow
Description
The ZORO SELECT - 4381034710 is a stainless steel 45 Degree Elbow pipe fitting that changes flow direction by 45 degrees. It is constructed from 316 stainless steel. This fitting is classified under Class 150 pressure rating and is compatible with 4-inch nominal pipe sizes, making it applicable for use in plumbing, HVAC, process, and industrial piping systems in installations requiring a 45-degree bend.
Key Features:
- Material: 316 stainless steel.
- Shape: 45-degree elbow.
- Pipe Size: Fits 4-inch nominal pipe connections.
- Pressure Rating: Classified as Class 150 for pressure handling capability.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.