Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 45 deg, 4", 300 gal.

  • Mfr # 4316010720

  • Zoro # G1553032


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Pipe Size - Pipe Fitting
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4316010720
Zoro #
G1553032
UPC #
092201230492
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4"

Details

Item
Elbow,45 deg,4",300 gal.
Specific Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow

Description

Elbow,45 deg,4 In.,300 gal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.