Zoro Homepage

Elbow 45 deg, Chrome Moly Steel, FSW, 1in.

  • Mfr # 2001300337

  • Zoro # G8126876


product price: $39.59
/ea

Key Features

Pipe Fitting Material
F11 Chrome Moly Steel
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
45 Degree Elbow
Fitting Schedule/Class
Class 3000
Pipe Size - Pipe Fitting
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001300337
Zoro #
G8126876
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Fitting Side B Outside Diameter
1 3/4 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Pipe Size
1"
Fitting Side A Outside Diameter
1 3/4 in
Tube Size
1"

Details

Item
Elbow, 45 Degrees
Pipe Fitting Material
F11 Chrome Moly Steel
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
45 Degree Elbow
Fitting Schedule/Class
Class 3000
Fitting Connection Type
FSW
Standards
ASME B16.11, ASTM A182/ASME SA182
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
45 Degrees Elbow
Fittings Sub-Category
Elbows
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi @ 100 Degrees F
Fitting Side B Gender
Female
Fitting Side A Type
Socket
Material Grade
F11
Application
Natural Gas, Non-Potable Water, Oil
Includes Seal
No
Fitting Side B Type
Socket
Class
Class 3000
Maximum Operating Pressure
3,000 psi @ 100 Degrees F
Fitting Side A Gender
Female
Finish/Coating
Phosphate
Includes Pre-Applied Thread Sealant
No

Description

45 Degrees Elbow, Chrome-Moly Steel, Phosphate, F11, Class Class 3000, 1 in, Female, Socket, 1 3/4 in, 1 in, Female, Socket, 1 3/4 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.