Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow 45 deg, Low Temp Steel, FNPT, 2in.

  • Mfr # 4000300371

  • Zoro # G7899805


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
LF2 Low Temperature Steel
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Schedule/Class
Class 3000
Pipe Size
2"
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000300371
Zoro #
G7899805
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2"
Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Tube Size
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
3 1/4 in
Fitting Side A Outside Diameter
3 1/4 in
Fitting Side A Nominal Pipe Size
2 in

Details

Item
Elbow, 45 Degrees
Pipe Fitting Material
LF2 Low Temperature Steel
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi @ 100 Degrees F
Standards
ASTM A-350/ASME SA-350 - LF2 ASME B16.11,ANSI B1.20.1
Specific Pipe Fitting Shape
45 Degrees Elbow
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Elbow
Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Pipe Threading
11 1/2
Finish/Coating
Phosphate
Maximum Operating Pressure
3,000 psi @ 100 Degrees F
Fitting Side B Gender
Female
Includes Seal
No
Material Grade
LF2
Fitting Side A Type
NPT
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Type
NPT
Fitting Side A Gender
Female

Description

45 Degrees Elbow, Low Temperature Steel, Phosphate, LF2, Class Class 3000, 2 in, Female, NPT, 3 1/4 in, 11 1/2, 2 in, Female, NPT, 3 1/4 in, 11 1/2, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.