Elbow 45 deg, Low Temp Steel, FNPT, 3/4in.
Mfr # 1500300371
Zoro # G8143624
product price: $45.15
/eaKey Features
Pipe Fitting Material
LF2 Low Temperature Steel
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Schedule/Class
Class 3000
Pipe Size
3/4"
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500300371
Zoro #
G8143624
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Tube Size
3/4"
Fitting Side A Outside Diameter
1 3/4 in
Fitting Side B Outside Diameter
1 3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Description
45 Degrees Elbow, Low Temperature Steel, Phosphate, LF2, Class Class 3000, 3/4 in, Female, NPT, 1 3/4 in, 14, 3/4 in, Female, NPT, 1 3/4 in, 14, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.