Elbow, 8 In, Polyethylene, PK2
Mfr # 153158016
Zoro # G7919466
product price: $218.99
/pk 2, $109.50/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
8"
Specific Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Shape
Elbow
Pipe Size
8 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153158016
Zoro #
G7919466
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
8"
Pipe Size
8 in
Pipe Size (Fittings)
8"
Dimension Ratio
11
Fitting Side A Nominal Pipe Size
8 in
Fitting Side B Nominal Pipe Size
8 in
Details
Specific Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Shape
Elbow
Item
45 Degree Elbow
Material
Polyethylene
Connection
Butt
Color
Black
Standards
ASTM, NSF
Max. Pressure
200 psi
Temp. Range
-30 Degrees to 85 Degrees F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polyethylene
Schedule
Schedule SDR 11
Fitting Side A Type
Butt Weld
Fitting Side B Type
Butt Weld
Description
45 Degrees Elbow, Polyethylene, Schedule SDR 11, 8 in, Butt Weld, 8 in, Butt Weld, -30 Degrees to 85 Degrees F, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.