Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 90 deg, 1/2", 150,316, Thrd Heavy

  • Mfr # 4381034430

  • Zoro # G1563079


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Standards
ANSI B1.20.1, ASTM A351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381034430
Zoro #
G1563079
UPC #
092201365811
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
1/2"

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Standards
ANSI B1.20.1, ASTM A351
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Color
Silver
Class
Class 150
Fitting Side B Gender
Female

Description

90 Degrees Elbow, Stainless Steel, Class Class 150, NPT, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.