Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-7879
Zoro # G600420922
product price: $22.69
/eaKey Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Standards
ANSI B31.1
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-7879
Zoro #
G600420922
UPC #
193005127121
Country of Origin
China
Dimensions
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Details
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Standards
ANSI B31.1
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Low Lead Compliance Level
Compliant
Material Grade
304
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Maximum Operating Pressure
7,500 psi
Fitting Side A Gender
Male
Includes Seal
No
Fitting Side B Gender
Male
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
18
Fitting Side A Pipe Threading
18
Description
90 Degrees Elbow, Stainless Steel, 304, 1/4 in, Male, NPT, 18, 1/4 in, Male, NPT, 18, 7,500 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.