Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-7880
Zoro # G400420863
product price: $32.95
/eaKey Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Standards
ANSI B31.1
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-7880
Zoro #
G400420863
UPC #
193005127138
Country of Origin
China
Dimensions
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Details
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Standards
ANSI B31.1
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
18
Includes Seal
No
Maximum Operating Pressure
7,300 psi
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
18
Material Grade
304
Fitting Side B Type
NPT
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Description
The ZORO SELECT - ZUSA-PF-7880 is a stainless steel pipe fitting used to connect sections of pipe in plumbing or piping systems. It is designed to accommodate a pipe size of 3/4 inch and is made of stainless steel, a material known for its resistance to corrosion and durability. The fitting is threaded with an NPT (National Pipe Thread) connection type, which provides a secure and leak-tight seal without the need for welding or other joining methods.
Key Features:
- Material: Stainless steel
- Pipe size: 3/4 inch
- Connection type: NPT threads
- Product category: Stainless steel pipe fittings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.