Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-8196
Zoro # G400421280
product price: $57.75
/eaKey Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Potable Water, Steam
Max. Steam Pressure
150 psi
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8196
Zoro #
G400421280
UPC #
193005122102
Country of Origin
China
Dimensions
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Details
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Application
Air, Natural Gas, Oil, Potable Water, Steam
Max. Steam Pressure
150 psi
Color
Silver
Standards
ISO 7-1
Maximum Operating Pressure
150 psi
Fitting Side A Type
BSPT
Fitting Side A Pipe Threading
11
Fitting Side B Pipe Threading
11
Fitting Side B Gender
Female
Fitting Side B Type
BSPT
Fitting Side A Gender
Female
Material Grade
304
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Low Lead Compliance Level
Compliant
Description
90 Degrees Elbow, Stainless Steel, 304, Class Class 150, 1 1/2 in, Female, BSPT, 11, 1 1/2 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.