Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 90 Degrees, SS

  • Mfr # ZUSA-PF-8202

  • Zoro # G900421285


product price: $59.49
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8202
Zoro #
G900421285
UPC #
193005122218
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Color
Silver
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 228-1
Fitting Side A Gender
Female
Maximum Operating Pressure
150 psi
Low Lead Compliance Level
Compliant
Fitting Side A Type
BSPP
Material Grade
304
Fitting Side B Pipe Threading
11
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Type
BSPP
Fitting Side A Pipe Threading
11
Fitting Side B Gender
Female
Class
Class 150

Description

The ZORO SELECT - ZUSA-PF-8202 is a stainless steel Class 150 pipe fitting designed as a 90-degree elbow for redirecting flow between pipe runs. Constructed from 304 stainless steel, it meets ASME/ANSI pressure–temperature ratings for Class 150, supporting low- to medium-pressure systems, Maximum Operating Pressure: 150 psi; Maximum Steam Pressure: 150 psi. Media compatibility: air, natural gas, oil, potable water, and steam; maximum operating pressure: 150 psi; maximum steam pressure: 150 psi. The fitting features female BSPP threaded connections on both ends with a nominal pipe size of 1 1/2 inches, conforming to ISO 228-1 standards. Key Features:

  • Material: 304 Stainless Steel
  • Pressure Class: 150 (ASME/ANSI Class 150 rating)
  • Maximum Operating Pressure: 150 psi
  • Maximum Steam Pressure: 150 psi
  • Application Compatibility: Air, Natural Gas, Oil, Potable Water, Steam
  • Connection Type: BSPP threaded female ends on both sides
  • Nominal Pipe Size: 1 1/2 inches on both sides
  • Standards: ISO 228-1
  • No factory-applied thread sealant or included seals
  • Color: Silver
  • Low Lead Compliance: Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.