Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-8203
Zoro # G200421282
product price: $73.69
/eaKey Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Standards
ISO 228-1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8203
Zoro #
G200421282
UPC #
193005122225
Country of Origin
China
Dimensions
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Details
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Standards
ISO 228-1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Max. Steam Pressure
150 psi
Fitting Side B Pipe Threading
11
Fitting Side A Type
BSPP
Maximum Operating Pressure
150 psi
Fitting Side A Gender
Female
Low Lead Compliance Level
Compliant
Includes Seal
No
Fitting Side A Pipe Threading
11
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Material Grade
304
Class
Class 150
Fitting Side B Type
BSPP
Description
90 Degrees Elbow, Stainless Steel, 304, Class Class 150, 2 in, Female, BSPP, 11, 2 in, Female, BSPP, 11, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.