Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Comp. 5/8 in, Cup 5/8 in

  • Mfr # 700085-1008

  • Zoro # G9721074


product price: $18.99
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
90 Degrees Reducing Elbow
Tube Size
1/2 in x 5/8 in
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Reducer Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700085-1008
Zoro #
G9721074
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/2 in x 5/8 in
Compression Thread Size
9/16-24 x 11/16-20
Thread Size B
11/16-20
Fitting Side A Tube Outer Diameter
5/8 in
Thread Size A
13/16-18
Fitting Side B Tube Outer Diameter
1/2 in
Thread Size 2
11/16-20
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Thread Size 1
13/16-18

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
90 Degrees Reducing Elbow
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Reducer Bushing
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 250 Degrees F
Standards
NSF/ANSI 61 Annex G
Basic Pipe Fitting Shape
Elbow
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Fitting Material
Brass
System of Measurement
Imperial
Application
Gasoline, Oils, Potable Water
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Aluminum, Copper, Plastic
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
40 Degrees F
Fitting Shape
90 Degrees Elbow
Connection
Compression
Pressure (PSI)
150
Connector Type
Adapter
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Compression
For Media Type
Fuels, Oils, Potable Water
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
150 psi

Description

Compression Fitting Elbow, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Reducing Elbow, Compatible Fitting Brands Not Applicable, Thread Size A 13/16-18, Thread Size B 11/16-20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.