Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Flared1/2in, Flared3/8in

  • Mfr # 704057-0806

  • Zoro # G3002776


product price: $11.15
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
90 Degrees Reducing Elbow
Tube Size
3/8 in x 1/2 in
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704057-0806
Zoro #
G3002776
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
3/8 in x 1/2 in
Fitting Thread Size
3/4"-16
Fitting Side B Tube Outer Diameter
3/8 in
Overall Length
1 1/4 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Flared Fitting Tee
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
90 Degrees Reducing Elbow
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Max. Pressure
750 psi
Standards
ASA, ASME, SAE
Specific Pipe Fitting Shape
Reducing Tee
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
Flared
Maximum Operating Pressure
750 psi
Application
Air, Non-Potable Water, Potable Water
Fitting Side B Connection Type
Flared
Fitting Material
Brass
Minimum Operating Temperature
65 Degrees F
Flare Angle
45 Degrees
Fitting Shape
90 Degrees Elbow
Connector Type
Reducer
Operating Pressure - Maximum
750 psi
For Media Type
Air, Non-Potable Water, Potable Water
Operating Temperature - Minimum
65 Degrees F
Fitting Side 1 Connection Type
Flared
Product Type
Flared Fitting Tee
Material Grade
C27450
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Flared

Description

Flared Fitting Tee, Fitting Material Brass, Flare Angle 45 Degrees , Application Air, Non-Potable Water, Potable Water, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Thread Size 3/4 In.-16, Hex Size Not Applicable, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape 90 Degrees Reducing Elbow

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.