Elbow, Brass, Push-Fit1/2in, FNPT1/2in
Mfr # LF810FHR
Zoro # G316283439
product price: $7.49
/eaKey Features
Fitting Material
Brass
Overall Length
1 19/32 in
Fitting Thread Size
1/2"
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF810FHR
Zoro #
G316283439
UPC #
845526005128
Country of Origin
China
Dimensions
Overall Length
1 19/32 in
Fitting Thread Size
1/2"
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Details
Fitting Material
Brass
Item
FNPT Elbow Hy-Ear
Fitting Side 2 Connection Type
FNPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Elbow
Fitting Side 1 Connection Type
Push-to-Connect
Material Grade
C36500
Operating Temperature - Maximum
200 Degrees F
For Media Type
Potable Water
Description
FNPT Elbow Hy-Ear, Fitting Material Brass, Fitting Thread Size 1/2 In., Material Grade C36500, Color Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 1 19/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.