Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit1in, Push-Fit1in

  • Mfr # LF833-45R

  • Zoro # G816283434


product price: $20.39
/ea

Key Features

Overall Length
3 23/32 in
Fitting Material
Brass
For Media Type
Potable Water
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Shape
45 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF833-45R
Zoro #
G816283434
UPC #
845526026574
Country of Origin
China

Dimensions

Overall Length
3 23/32 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in

Details

Item
45-Degree Elbow
Fitting Material
Brass
For Media Type
Potable Water
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Shape
45 Degrees Elbow
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side 1 Connection Type
Push-to-Connect
Material Grade
C36500
Operating Temperature - Maximum
200 Degrees F

Description

Elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.