Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit1in, Push-Fit3/4in

  • Mfr # LF8343R

  • Zoro # G916297737


product price: $10.19
/ea

Key Features

Fitting Side 1 Connection Type
Push-to-Connect
Material Grade
C36500
For Media Type
Potable Water
Operating Temperature - Maximum
200 Degrees F
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF8343R
Zoro #
G916297737
UPC #
845526005135
Country of Origin
China

Dimensions

Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Overall Length
2 13/32 in

Details

Item
Reducing Elbow
Fitting Side 1 Connection Type
Push-to-Connect
Material Grade
C36500
For Media Type
Potable Water
Operating Temperature - Maximum
200 Degrees F
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Shape
90 Degrees Elbow

Description

Reducing Elbow, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36500, Color Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 2 13/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.