Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit3/8", Push-Fit3/8"

  • Mfr # LF803R

  • Zoro # G416283414


product price: $5.39
/ea

Key Features

Overall Length
1 9/16 in
Fitting Material
Brass
Fitting Side 1 Connection Type
Push-to-Connect
Material Grade
C36500
Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF803R
Zoro #
G416283414
UPC #
845526002134
Country of Origin
China

Dimensions

Overall Length
1 9/16 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Fitting Material
Brass
Item
Elbow
Fitting Side 1 Connection Type
Push-to-Connect
Material Grade
C36500
Fitting Shape
90 Degrees Elbow
For Media Type
Potable Water
Fitting Side 2 Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Operating Temperature - Maximum
200 Degrees F

Description

Elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.