Elbow, Brass, Push-Fit3/8in, FNPT3/8in
Mfr # LF803DR
Zoro # G316283453
product price: $7.89
/eaKey Features
Fitting Material
Brass
Overall Length
1 9/16 in
Fitting Side 1 Tube Outer Diameter
3/8 in
For Media Type
Potable Water
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF803DR
Zoro #
G316283453
UPC #
845526002141
Country of Origin
China
Dimensions
Overall Length
1 9/16 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Thread Size
3/8"
Details
Item
FNPT Elbow Drop Ear
Fitting Material
Brass
For Media Type
Potable Water
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Material Grade
C36500
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Shape
Elbow
Description
FNPT Elbow Drop Ear, Fitting Material Brass, Fitting Thread Size 3/8 In., Material Grade C36500, Color Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 1 9/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.