Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Copper, Press-fit 3 in, FTG 3 in

  • Mfr # 816YT6

  • Zoro # G715191526


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Street Elbow Adapter
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
Copper
Standards
IAPMO Z1117, NSF 372, NSF 61
Maximum Operating Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816YT6
Zoro #
G715191526
UPC #
-
Country of Origin
China

Dimensions

Fitting Side B Copper Tube Size
3 in
Fitting Side A Tube Outer Diameter
3 1/8 in
Required Tool Jaw Size
3 in
Fitting Side B Tube Outer Diameter
3 1/8 in
Fitting Side A Copper Tube Size
3 in
Overall Length
8 3/32 in
Fitting Side 2 Copper Tube Size
3 in
Fitting Side 1 Tube Outer Diameter
3 1/8 in
Fitting Side 1 Copper Tube Size
3 in
Fitting Side 2 Tube Outer Diameter
3 1/8 in

Details

Item
Crimp Elbow Fitting
Specific Fitting Shape
90 Degrees Street Elbow Adapter
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
Copper
Standards
IAPMO Z1117, NSF 372, NSF 61
Maximum Operating Temperature
250 Degrees F
Color
Copper
Compatible Tool Brand
Milwaukee, Ridgid, RMES, Rothenberger
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Side B Connection Type
FTG
Finish/Coating
Polished
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
200 psi
Material Grade
C12200
Application
Potable Water
Vacuum Rating
-24.5 inHg @ 68 Degrees F
Fitting Material
Copper
O-Ring Material
EPDM
Fitting Side A Connection Type
Press-Fit
Resistance Properties
Corrosion-Resistant
For Media Type
Potable Water
Finish
Polished
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
FTG
Operating Temperature - Maximum
250 Degrees F
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter

Description

Crimp Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Copper, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size Not Applicable, Material Grade C12200, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Finish/Coating Polished, Fitting Side A Tube Outer Diameter 3 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.