Zoro Homepage

Elbow, Copper, Press-fit1", Press-fit1"

  • Mfr # 816YU0

  • Zoro # G414547693


product price: $11.99
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Standards
IAPMO Z1117, NSF 372, NSF 61
Compatible Tube Material
Copper
Fitting Side B Connection Type
Press-Fit
Vacuum Rating
-24.5 inHg @ 68 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816YU0
Zoro #
G414547693
UPC #
-
Country of Origin
China

Dimensions

Fitting Side A Copper Tube Size
1 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Overall Length
2 7/8 in
Fitting Side B Copper Tube Size
1 in
Fitting Side B Tube Outer Diameter
1 1/8 in
Required Tool Jaw Size
1 in
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 2 Tube Outer Diameter
1 1/8 in

Description

Crimp Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Copper, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size Not Applicable, Material Grade C12200, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Elbow, Finish/Coating Polished, Fitting Side A Tube Outer Diameter 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.