Elbow Low Lead Brass Forged Elbow, 1/8 in Female NPT X 1/8 in Female NPT

  • Mfr # 706200-02

  • Zoro # G3002706


product price:  $4.99
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Elbow
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706200-02
Zoro #
G3002706
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Pipe Size
1/8"
Hex Size
1/2 in
Overall Length
1 in
Fitting Side B Outside Diameter
3/8 in
Fitting Side A Outside Diameter
1 3/8 in
Fitting Thread Size A
1/8 in -27
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Thread Size B
1/8 in -27
Fitting Side A Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Forged Elbow
Standards
NSF 61 ANNEX G
Specific Pipe Fitting Shape
Elbow
Max. Pressure
1000 psi
Temp. Range
-65 Degrees To 250 Degrees F
Color
Brown
Material Grade
CA2745
Application
Air, Non-Potable Water, Potable Water
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
27
Maximum Operating Pressure
1,000 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
27
Low Lead Compliance Level
Compliant
Max. Steam Pressure
250 psi
Fitting Side A Type
NPT

Description

90 Degrees Female Elbow, Brass, CA2745, 1/8 in, Female, NPT, 1 3/8 in, 27, 1/8 in -27, 1/8 in, Female, NPT, 3/8 in, 27, 1/8 in -27, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.