Elbow Low Lead Brass Forged Elbow, 3/8 in Female NPT X 3/8 in Female NPT

  • Mfr # 706200-06

  • Zoro # G3002688


product price:  $11.69
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Elbow
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706200-06
Zoro #
G3002688
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Overall Length
1 1/4 in
Hex Size
7/8 in
Fitting Thread Size A
3/8 in -18
Fitting Side B Outside Diameter
5/8 in
Fitting Thread Size B
3/8 in -18
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Outside Diameter
1 3/16 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Forged Elbow
Temp. Range
-65 Degrees To 250 Degrees F
Specific Pipe Fitting Shape
Elbow
Standards
NSF 61 ANNEX G
Max. Pressure
1000 psi
Application
Air, Non-Potable Water, Potable Water
Color
Brown
Material Grade
CA2745
Max. Steam Pressure
250 psi
Fitting Side B Gender
Female
Maximum Operating Pressure
1,000 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
18
Includes Seal
No
Fitting Side A Pipe Threading
18
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female

Description

90 Degrees Female Elbow, Brass, CA2745, 3/8 in, Female, NPT, 1 3/16 in, 18, 3/8 in -18, 3/8 in, Female, NPT, 5/8 in, 18, 3/8 in -18, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.