Elbow, SS, 1/2", 45 Degrees
Mfr # ZUSA-PF-7473
Zoro # G200421053
product price: $14.95
/eaKey Features
Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-7473
Zoro #
G200421053
UPC #
193005123857
Country of Origin
China
Dimensions
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Details
Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Color
Silver
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 228-1
Material Grade
316
Fitting Side A Type
BSPP
Fitting Side B Gender
Female
Class
Class 150
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
Fitting Side B Type
BSPP
Fitting Side A Pipe Threading
14
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Pipe Threading
14
Description
45 Degrees Elbow, Stainless Steel, 316, Class Class 150, 1/2 in, Female, BSPP, 14, 1/2 in, Female, BSPP, 14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.