Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, 1/4", 45 Degrees

  • Mfr # ZUSA-PF-7466

  • Zoro # G200421084


product price: $11.49
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 7-1
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7466
Zoro #
G200421084
UPC #
193005123789
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 7-1
Color
Silver
Max. Steam Pressure
150 psi
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
19
Fitting Side B Type
BSPT
Low Lead Compliance Level
Compliant
Fitting Side A Type
BSPT
Fitting Side B Pipe Threading
19
Material Grade
316
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Maximum Operating Pressure
150 psi

Description

The ZORO SELECT - ZUSA-PF-7466 is a stainless steel pipe fitting rated for operation within specified pressure and temperature ranges according to ASME/ANSI Class 150 standards. Manufactured from 316 stainless steel, it offers corrosion resistance consistent with low- to medium-pressure applications within specified service conditions. The fitting features female threaded connections with a nominal pipe size of 1/4 inch and 19 threads per inch, with BSPT connection type on both sides. It does not include pre-applied thread sealant or seals, and is compliant with applicable low-lead regulations in designated jurisdictions.

Key Features:

  • Class 150: Designed for applications within specified pressure and temperature ranges
  • Material Grade: 316 Stainless Steel: Provides corrosion resistance and durability
  • Fitting Shape: Not specified, but designed as a pipe fitting with threaded connections
  • Connection Type: BSPT (British Standard Pipe Tapered) on both sides
  • Gender: Female on both sides, suitable for internal threading connections
  • Nominal Pipe Size: 1/4 inch for both Side A and Side B
  • Threading: 19 threads per inch
  • Includes no pre-applied thread sealant or seals
  • Low Lead Compliance Level: Compliant with applicable low-lead regulations in designated jurisdictions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.