Zoro Homepage

Elbow, SS, 2", 45 Degrees

  • Mfr # ZUSA-PF-7477

  • Zoro # G400421075


product price: $72.19
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Standards
ISO 228-1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Max. Steam Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7477
Zoro #
G400421075
UPC #
193005123901
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Standards
ISO 228-1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Max. Steam Pressure
150 psi
Color
Silver
Fitting Side B Pipe Threading
11
Class
Class 150
Includes Seal
No
Fitting Side A Pipe Threading
11
Fitting Side B Type
BSPP
Fitting Side B Gender
Female
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Material Grade
316
Fitting Side A Type
BSPP
Fitting Side A Gender
Female

Description

45 Degrees Elbow, Stainless Steel, 316, Class Class 150, 2 in, Female, BSPP, 11, 2 in, Female, BSPP, 11, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.