Elbow, SS, 3/8", 45 Degrees
Mfr # ZUSA-PF-7467
Zoro # G500420947
product price: $13.29
/eaKey Features
Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-7467
Zoro #
G500420947
UPC #
193005123796
Country of Origin
China
Dimensions
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Details
Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Class
Class 150
Maximum Operating Pressure
150 psi
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
19
Fitting Side A Gender
Female
Fitting Side A Type
BSPT
Material Grade
316
Fitting Side B Pipe Threading
19
Includes Seal
No
Fitting Side B Type
BSPT
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
Description
The ZORO SELECT - ZUSA-PF-7467 is a stainless steel Class 150 pipe fitting in the form of a 45 Degrees Elbow. Constructed from 316 stainless steel, it is designed to provide corrosion-resistant connections in piping systems and is rated for operation within the specified pressure range. This fitting has female threaded connections on both ends, sized at 3/8 inch nominal pipe size, with 19 threads per inch and BSPT thread type. It is suitable for use in specified applications and meets the ISO 7-1 standard.
Key Features:
- Material: 316 Stainless Steel
- Pressure Class: Class 150, rated for operation within the specified pressure range
- Fitting Shape: 45 Degrees Elbow
- Connection Type and Size: Female BSPT threads on both sides, 3/8 in nominal pipe size, 19 TPI
- Applications: Air, Natural Gas, Oil, Potable Water, Steam
- Color: Silver
- Low Lead Compliance: Compliant
- Standards: omit from description
- Does not include pre-applied thread sealant or additional seals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.