Zoro Homepage

Elbow, SS, 45 Degrees

  • Mfr # ZUSA-PF-8209

  • Zoro # G500421234


product price: $28.35
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Standards
ISO 7-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8209
Zoro #
G500421234
UPC #
193005122287
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Class
Class 150
Maximum Operating Pressure
150 psi
Fitting Side A Pipe Threading
11
Low Lead Compliance Level
Compliant
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
BSPT
Fitting Side B Type
BSPT
Fitting Side B Pipe Threading
11
Fitting Side A Gender
Female
Material Grade
304
Fitting Side B Gender
Female

Description

45 Degrees Elbow, Stainless Steel, 304, Class Class 150, 1 in, Female, BSPT, 11, 1 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.