Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, 45 Degrees

  • Mfr # ZUSA-PF-8216

  • Zoro # G100421221


product price: $52.49
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8216
Zoro #
G100421221
UPC #
193005122355
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 228-1
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
Fitting Side A Type
BSPP
Fitting Side B Type
BSPP
Material Grade
304
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11
Fitting Side B Pipe Threading
11
Maximum Operating Pressure
150 psi
Includes Seal
No
Class
Class 150

Description

The ZORO SELECT - ZUSA-PF-8216 is a stainless steel Class 150 pipe fitting designed as a 45 degrees elbow with a 1 1/2 inch nominal pipe size on both ends. Manufactured from 304 stainless steel, it provides connections constructed from 304 stainless steel; suitable for conveying air, natural gas, oil, potable water, and steam within rated operating conditions. Class 150 rating per ASME/ANSI; ISO 228-1 standards compliance; maximum working pressure: 150 psi. Both ends have female BSPP threaded connections with 11 threads per inch, without pre-applied thread sealant or included seals. Key Features:

  • Stainless steel 304 material grade for durability
  • Class 150 pressure rating supporting up to 150 psi maximum operating pressure
  • 1 1/2 inch nominal pipe size on both sides
  • Female BSPP connections on Side A and Side B, each with 11 threads per inch
  • Specific fitting shape: 45 degrees elbow
  • Rated for use with air, natural gas, oil, potable water, and steam within Class 150 operating limits
  • Conforms to ISO 228-1 standard
  • No pre-applied thread sealant or included sealing components
  • Color: silver
  • Low lead compliant for potable water applications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.