Elbow, SS, Push-Fit3/4in, Push-Fit1/2in
Mfr # SS843R
Zoro # G316283415
product price: $6.75
/eaKey Features
Color
Silver
Overall Length
2 3/32 in
Fitting Material
Stainless Steel
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Tube Outer Diameter
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS843R
Zoro #
G316283415
UPC #
845526022859
Country of Origin
China
Dimensions
Overall Length
2 3/32 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Details
Color
Silver
Item
Elbow
Fitting Material
Stainless Steel
Fitting Side 2 Connection Type
Push-to-Connect
Material Grade
304
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Potable Water
Operating Temperature - Maximum
200 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Description
Elbow, Fitting Material Stainless Steel, Fitting Thread Size Not Applicable, Material Grade 304, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 2 3/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.