
Elbow, Stainless Steel, Not Applicable
Mfr # SS823R
Zoro # G111131010
product price: $7.19
/eaKey Features
Specific Fitting Shape
90 Degrees Elbow
Overall Length
2 13/32 in
Standards
ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
Application
Potable Water
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS823R
Zoro #
G111131010
UPC #
845526027250
Country of Origin
China
Dimensions
Overall Length
2 13/32 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Details
Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
Standards
ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
Application
Potable Water
Color
Silver
Maximum Operating Pressure
200 psi
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Corrosion-Resistant
Material Grade
304
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
For Media Type
Potable Water
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
200 Degrees F
Description
Push-Fit Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Material Stainless Steel, Fitting Thread Size Not Applicable, Material Grade 304, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.