Zoro Homepage

Electric Cord with GFCI, 383, 30 ft. L

  • Mfr # DX2761401110

  • Zoro # G7124311


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Annovi Reverberi, Dayton
Material
Rubber
Overall Length
30 ft
Product Type
Electric Cord
Compatible Brand
Annovi Reverberi, Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX2761401110
Zoro #
G7124311
UPC #
-
Country of Origin
China

Dimensions

Overall Length
30 ft

Details

Item
Electric Cord
Fits Brand
Annovi Reverberi, Dayton
Material
Rubber
Product Type
Electric Cord
Compatible Brand
Annovi Reverberi, Dayton

Description

Electric Cord, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.