Zoro Homepage

Electric Heating Cable, 120VAC, 320 ft Length

  • Mfr # 6MJX9

  • Zoro # G5615504


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Mounting Location
Dry
Cable Length
320 ft
Max. Circuit Length
300 ft
Heater Voltage
120VAC
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MJX9
Zoro #
G5615504
UPC #
190735543399
Country of Origin
China

Dimensions

Cable Length
320 ft
Max. Circuit Length
300 ft
Overall Width
1/8 in

Description

Electric Heating Cable, Cable Type Nonregulating, Cable Length 320 ft, Indoor Only, NEMA Plug Configuration Hardwired, 3 W Watts per Foot @ 40F, Voltage 120V AC, Includes Cable Only, 960 W Watts per Cable @ 40F, 8 A Amps per Cable @ 40F, 0.025 A Amps per Foot @ 40F, Cable Cover Material PVC, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 300 ft, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. 40 Degrees F, Number of Conductors 2, Overall Width 1/8 in, 1 Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.