Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Heating Cable, 120VAC, 50 ft Length

  • Mfr # 13R084

  • Zoro # G4467504


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Mounting Location
Wet or Dry
Cable Length
50 ft
Max. Circuit Length
200 ft
Heater Voltage
120VAC
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13R084
Zoro #
G4467504
UPC #
190735390450
Country of Origin
China

Dimensions

Cable Length
50 ft
Max. Circuit Length
200 ft
Overall Width
1/2 in

Details

Item
Electric Heating Cable
Mounting Location
Wet or Dry
Heater Voltage
120VAC
Standards
cULus
For Use With
Downspouts, Gutters, Lighter Plastic or Metal Pipes Up to 8 in Dia, Marine, Roof Drains, Roofs
Watts On Metal
250 Degrees
Amps per Foot @ 40F
0.04 A
Number of Conductors
2
Watts per Cable @ 40F
300 W
Plug Type
GFCI
Watts per Foot @ 40F
6 W
Includes
Cable Only
Features
Keep Water Pipes From Freezing, Prevent Freeze-up Problems On Freezer Doors, Drain Pans, Drain Lines
Amps per Cable @ 40F
2.1 A
Watts On Plastic
250 Degrees
Voltage
120V AC
Phase
1
Wattage Output
5 W
NEMA Plug Configuration
Hardwired
Cable Cover Material
Thermoplastic Elastomer
Max. Operating Temp.
150 Degrees F
Cable Type
Self-Regulating
Color
Black
Min. Operating Temp.
-40 Degrees F
Cable Material
Copper
For Use Outdoors
Indoor/Outdoor
Frequency
60 Hz
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Electric Heating Cable, Cable Type Self-Regulating, Cable Length 50 ft, Indoor/Outdoor, NEMA Plug Configuration Hardwired, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes Cable Only, 300 W Watts per Cable @ 40F, 2.1 A Amps per Cable @ 40F, 0.04 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 200 ft, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F, Number of Conductors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.