Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Heating Cable Kit, 120VAC, 100 ft Length

  • Mfr # 13R075

  • Zoro # G4467407


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Mounting Location
Dry
Cable Length
100 ft
Max. Circuit Length
200 ft
Heater Voltage
120VAC
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13R075
Zoro #
G4467407
UPC #
190735390368
Country of Origin
China

Dimensions

Cable Length
100 ft
Max. Circuit Length
200 ft
Length
100 ft.
Overall Width
7/16 in

Details

Item
Electric Heating Cable Kit
Mounting Location
Dry
Heater Voltage
120VAC
Standards
cULus
Features
Automatically Adjust Heat Output
Watts per Foot @ 40F
6 W
Includes
(1) 13R090 Splice/Tee Kit, (1) 13R091 Roll of Tape/Labels, (1) Roll of Cable, (2) 13R088 Power Connection Kits
Number of Conductors
2
Watts On Plastic
500
For Use With
Plastic or Metal Pipes Up to 8 in Dia, Water Pipe System
Plug Type
GFCI
Amps per Cable @ 40F
4.2 A
Watts per Cable @ 40F
600 W
Amps per Foot @ 40F
0.04 A
Watts On Metal
500
Phase
1
Voltage
120V AC
Cable Type
Self-Regulating
Min. Operating Temp.
-40 Degrees F
Frequency
60 Hz
Cable Cover Material
Thermoplastic Elastomer
Wattage Output
5 W
For Use Outdoors
Indoor Only
NEMA Plug Configuration
Hardwired
Color
Silver
Max. Operating Temp.
150 Degrees F
Cable Material
Copper
For Use Indoors/Outdoors
Indoor Only

Description

Electric Heating Cable Kit, Cable Type Self-Regulating, Cable Length 100 ft, Indoor Only, NEMA Plug Configuration Hardwired, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes (1) 13R090 Splice/Tee Kit, (1) 13R091 Roll of Tape/Labels, (1) Roll of Cable, (2) 13R088 Power Connection Kits, 600 W Watts per Cable @ 40F, 4.2 A Amps per Cable @ 40F, 0.04 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material Copper, Frequency 60 Hz, Max. Circuit Length 200 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.