Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Operated Drum Pump, 60 Hz, 43 gpm

  • Mfr # ACT-ELEMXRPP

  • Zoro # G5080297


product price: $2,246.99
/ea
Free Shipping & Returns

Key Features

For Use With
ACT-ELEMXRPP
Includes
Mixer, Motor, Pump Tube
Max. Viscosity
800 cps
Motor Type
Electric AC
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACT-ELEMXRPP
Zoro #
G5080297
UPC #
791885905596
Country of Origin
Germany

Dimensions

Outlet Size
1-1/4"
Discharge Size FPT (In.)
1-1/4
Adapter Dia.
1"
Suction Tube Outlet I.D. Size
1-21/64"
Suction Tube Length
39 in
Width
4-11/16"
Height
44"
Length
39"
Manufacturers Warranty Length
1 yr.
Inlet Size
1-31/32"
Suction Tube Outlet O.D. Size
1-1/2"
For Container Size
55 gal
Overall Length
48 1/2 in
Bung Connection Dia.
2 in
Height Above Container
14 in
Cord Length
72 in

Details

For Use With
ACT-ELEMXRPP
Item
Electric Operated Drum Pump
Includes
Mixer, Motor, Pump Tube
Max. Viscosity
800 cps
Motor Type
Electric AC
Power Source
Electric
Wetted Materials
Ceramic Oxide, Hastelloy(TM) C, Tefzel(R)
Voltage
120VAC
Motor Enclosure
ODP
Metered
No
Max. Flow GPM
43 gpm
Motor RPM
10,500 RPM
Max. Pressure
85 psi
Self-Priming
Yes
Max. Liquid Temp.
130 Degrees F
Duty
Intermittent
GPM
43
Features
All In One Mixer for Chemicals That Need Blending or Have Sediments
DEF Compatible
No
Hz
60
Adapter Material
Aluminum
Suction Tube Material
Stainless Steel
Max. Head
33 ft.
Full Load Amps
5.2 A
Adapter Type
Bung
Housing Material
Polypropylene
HP
1
Piston Material
Tefzel(R)
Max. GPM for Water
43
Max. GPM for Oil
13
Thermal Protection
Yes
Phase
1
Suction Tube Type
Impeller
Runs Dry
No
Noise Level
85 db
Includes Discharge Hose
No
Compatible Chemicals
Ammonia (Liquids), Calcium Chloride, Ethyl (Ethanol), Glycerin, Hexane, Methyl (Methanol), Sodium Bicarbonate (10%)
Max. Fluid Temp.
130 Degrees F
Min. Fluid Temp.
33 Degrees F
Duty Cycle
Intermittent
Discharge Tube Outlet ID
1 1/4 in
Variable Speed
No
Pump Connection OD
1 1/2 in
Discharge Connection Type
Hose Barb
Max. Head Pressure
20 psi
Includes Nozzle
No
Seal Material
PTFE
Max. Head - Pumps
33 ft
Housing Material - Pumps
Polypropylene
Food Grade
No
Pump Connection ID
1 1/2 in
Diesel Exhaust Fluid Compatible
No
Pump Connection Type
Hose Barb
Discharge Tube Outlet OD
1 1/2 in
For Media Type
Ammonia, Calcium Chloride, Ethanol, Glycerin, Hexane, Methanol, Sodium Bicarbonate
Not Recommended Chemicals
Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
Includes Bung Adapter
Yes
Motor HP
1 hp
Suction Tube OD
1 3/8 in
Max. Oil Flow
25 gpm
For Container Type
Drum
Number of Phases
1
Includes Suction Tube
Yes
Frequency (Hz)
60 Hz
Suction Tube ID
1 1/2 in
Max. Flow Rate
43 gpm
Grease
NT
Rated Voltage
120V AC
Gear Lube
NT
Adapter Connection Type
MNPT
Explosion Proof
No
Max. Outlet Pressure
85 psi

Description

Electric Drum Pump, Max. Head Pressure 20 psi, Max. Oil Flow 25 gpm, Max. Outlet Pressure 85 psi, For Use With ACT-ELEMXRPP, Rated Voltage 120 V AC, Plug Type NEMA 5-15, Pump Connection ID 1 1/2 in, Suction Tube OD 1 5/16 in, Hose Length Not Applicable, Suction Tube Length 39 in, Cord Length 72 in, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Not Applicable, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.