Zoro Homepage

Electric Operated Drum Pump, 60 Hz, 57 gpm

  • Mfr # ACT-ELEMXRSS

  • Zoro # G5080306


product price: $2,581.99
/ea
Free Shipping & Returns

Key Features

For Use With
ACT-ELEMXRSS
Includes
Mixer, Motor, Pump Tube
Max. Viscosity
600 cps
Motor Type
Electric AC
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACT-ELEMXRSS
Zoro #
G5080306
UPC #
791885905589
Country of Origin
Germany

Dimensions

Outlet Size
1-1/4"
Suction Tube Outlet O.D. Size
1-5/8"
Inlet Size
1-5/8"
Length
39"
Suction Tube Outlet I.D. Size
1-23/64"
Discharge Size FPT (In.)
1-1/4
Adapter Dia.
1"
Width
4-11/16"
Suction Tube Length
39 in
Height
44"
Manufacturers Warranty Length
1 yr.
Height Above Container
14 in
Overall Length
48 1/2 in
Cord Length
72 in
Bung Connection Dia.
2 in
For Container Size
55 gal

Details

For Use With
ACT-ELEMXRSS
Item
Electric Operated Drum Pump
Includes
Mixer, Motor, Pump Tube
Max. Viscosity
600 cps
Motor Type
Electric AC
Power Source
Electric
Wetted Materials
316 Stainless Steel, Carbon, Tefzel(R),Ceramic Oxide
Voltage
120VAC
Motor Enclosure
ODP
Metered
No
Motor RPM
10,500 RPM
Max. Flow GPM
57 gpm
Suction Tube Material
Stainless Steel
GPM
57
Full Load Amps
5.2 A
Self-Priming
Yes
Max. Liquid Temp.
250 Degrees F
Max. Pressure
85 psi
Features
All In One Mixer for Chemicals That Need Blending or Have Sediments
Thermal Protection
Yes
Adapter Material
Polyethylene
Max. Head
31 ft.
Max. GPM for Oil
18
Max. GPM for Water
57
Duty
Intermittent
HP
1
Phase
1
Hz
60
Piston Material
Tefzel(R)
Adapter Type
Bung
Housing Material
Stainless steel
DEF Compatible
No
Suction Tube Type
Impeller
Includes Nozzle
No
Suction Tube ID
1 5/8 in
Pump Connection ID
1 1/2 in
Food Grade
No
Diesel Exhaust Fluid Compatible
No
For Media Type
Ammonia, Calcium Chloride, Ethanol, Glycerin, Hexane, Methanol, Sodium Bicarbonate
Not Recommended Chemicals
Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
Min. Fluid Temp.
33 Degrees F
Discharge Tube Outlet ID
1 1/4 in
Discharge Connection Type
Hose Barb
Max. Fluid Temp.
250 Degrees F
Frequency (Hz)
60 Hz
Noise Level
85 db
Duty Cycle
Intermittent
For Container Type
Drum
Pump Connection OD
1 1/2 in
Variable Speed
No
Max. Flow Rate
57 gpm
Max. Head Pressure
20 psi
Suction Tube OD
1 3/8 in
Max. Head - Pumps
31 ft
Max. Oil Flow
30 gpm
Discharge Tube Outlet OD
1 1/2 in
Seal Material
PTFE
Housing Material - Pumps
Stainless Steel
Includes Suction Tube
Yes
Includes Bung Adapter
Yes
Motor HP
1 hp
Pump Connection Type
Hose Barb
Includes Discharge Hose
No
Compatible Chemicals
Ammonia (Liquids), Calcium Chloride, Ethyl (Ethanol), Glycerin, Hexane, Methyl (Methanol), Sodium Bicarbonate (10%)
Number of Phases
1
Runs Dry
No
Explosion Proof
No
Grease
NT
Gear Lube
NT
Max. Outlet Pressure
85 psi
Adapter Connection Type
MNPT
Rated Voltage
120V AC

Description

Electric Drum Pump, Max. Head Pressure 20 psi, Max. Oil Flow 30 gpm, Max. Outlet Pressure 85 psi, For Use With ACT-ELEMXRSS, Rated Voltage 120 V AC, Plug Type NEMA 5-15, Pump Connection ID 1 1/2 in, Suction Tube OD 1 3/8 in, Hose Length Not Applicable, Suction Tube Length 39 in, Cord Length 72 in, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Not Applicable, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.