Shop All Electrical Tapes
Zoro Select
Electrical Tape, 7 mil, 3/4" x 60 ft., Yellow
Mfr # 19N752
Zoro # G4614757
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Width 3/4 in
- Tape Length 60 ft
- Performance Temp. 19 Degrees to 176 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
Product Information
- Brand Zoro Select
- MFR # 19N752
- Zoro # G4614757
- UPC # 190735585375
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 60 ft |
Width | 3/4" |
Length | 60 ft. |
Tape Core Diameter | 1 1/4 in |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 60 ft |
Details
Description
Insulating Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 60 ft, 7 mil, Approved Vendor, Series Economy, Yellow, Minimum Tape Performance Temperature 20 Degrees F, Maximum Tape Performance Temperature 175 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FATMAX KEY CHAIN TAPE 1/2 X 6FT (FMHT33706M)
- ROBERTS Roberts 242989 Diamond Grit Porcelain Tile File (242989)
- SURTEK Dual Component Caulking Gun (PSF5)
- MILWAUKEE TOOL Quart Carriage Conversion Kit (48-08-1095)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Blue (19N739)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., White (19N737)
- ZORO SELECT Cloth Tape, 2 In x 50 ft, 30 mil, Tan, Vinyl (4YME9)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 66 ft L, 7 mil thick, Red 1 Pack (19N738)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 20 ft L, 7 mil thick, Black, 10 Pack (19N736)
- ZORO SELECT Cloth Tape, 2 x 25 ft, 125 mil, Tan, Vinyl (4YME8)
- 3M Splicing Tape, 130C, 1"X30Ft (25Mmx9.1 M)4 (54007-41753)
- Zoro Select Electrical Tapes