Zoro Homepage

Element, 240V

  • Mfr # 1802-0087-003

  • Zoro # G8067997


original price: $69.49
5% off
new price: $65.99
/ea

Key Features

Voltage
240V
Fits Brand
Qmark
For Use With Mfr. Model Number
MUH0521MG
For Use With
MUH0521MG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1802-0087-003
Zoro #
G8067997
UPC #
-
Country of Origin
Thailand

Details

Item
Element
Voltage
240V
Fits Brand
Qmark
For Use With Mfr. Model Number
MUH0521MG
For Use With
MUH0521MG

Description

Element, Voltage 240V, For Use With MUH0521MG

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.